Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :T9FB2280236

MPN #: SSC-185-3S-1795

Durham Mfg.® Storage Bin Cabinet, 185 Red Hook-On Bins 3 Adj. Shelves 60"W x 24"D x 84"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge cabinet with Hook-On Bins® and adjustable interior shelves
  • 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®. Allows weight capacity of 650 lbs per door (evenly distributed)
  • Doors open at 180 degrees for full access to product
  • Bins and shelves hook into place easily with no tools required
  • Includes 3 adjustable interior shelves
  • Durable gray powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,539.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2539.00
Buy 6 units - 10 units
2415.00Save $124.00 (5%)
Buy 11+ units
2339.00Save $200.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight710 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves3
Door TypeSolid Flush Door
Number of Bins185
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyRed
Manufacturers Part NumberSSC-185-3S-1795
BrandDurham Mfg.
Shelf Capacity500 lbs
Bin Quantity (Bin Size)80(A), 90(B), 6(E), 9(F)
ColorGray/Red
Handle TypeSteel Three Point Locking
StyleDoors: Bins; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty1 yr