Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280214

MPN #: SSC-227-1795

Durham Mfg.® Storage Bin Cabinet, 227 Red Hook-On Bins 60"W x 24"D x 84"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce cabinet and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Cabinets ship fully assembled
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$3,409.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight640 lbs
Gauge16 ga

Product Details

Bin Quantity (Bin Size)80(A), 90(B), 30(C), 18(E), 9(F)
Number of Adjustable Shelves0
ColorGray/Red
Door TypeSolid Flush Door
Number of Bins227
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAll-Welded
Bin ColorRed
Manufacturers Part NumberSSC-227-1795
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr