Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280208

MPN #: SJC-BDLP-95

Durham Mfg.® Storage Bin Cabinet, No Shelves and Bins 48"W x 24"D x 84"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with no shelves or bins. (Shelves and Hook-On Bins® sold separately)
  • 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
  • Cabinet interior is wide open and perfect for securing and storing larger bulky items
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180 degrees for full access to product
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®. Allows weight capacity of 650 lbs per door (evenly distributed)
  • Optional shelves available as accessory
  • Durable gray textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,455.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2455.00
Buy 6 units - 10 units
2329.00Save $126.00 (5%)
Buy 11+ units
2259.00Save $196.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height84 in
Weight481 lbs
Gauge14 ga

Product Details

Shelf Capacity650 lbs
Number of Adjustable Shelves0
ColorGray
Door TypeSolid Deep Pocket Door
Handle TypeSteel Three Point Locking
Number of BinsNo Bin
StyleDoors: Louvered Panels; Interior: Louvered Panels
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberSJC-BDLP-95
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame
BrandDurham Mfg.

Warranty

Warranty1 yr