Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan

Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan

Item #: WB249385TN

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Steel Cabinet, 17-1/4"W x 20"D, Tan

Global Industrial™ Steel Cabinet, 17-1/4"W x 20"D, Tan

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ 606950TN Lower Steel Shelf, 60"W x 15"D, Tan

Global Industrial™ 606950TN Lower Steel Shelf, 60"W x 15"D, Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

These cabinets can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments.

Cabinets feature:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Durable powder coat finish


Weights & Dimensions

  • Depth 20 in
  • Width 17-1/4 in
  • Accessory Depth 20 in
  • Accessory Width 17-1/4 in
  • Accessory Height 16 in
  • Weight Capacity 150 lbs
  • Height 16 in

Product Details

  • Add On Type Cabinet
  • Assembly Required Unassembled
  • Type Cabinet
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 249385TN
  • Color Family Tan

Compliance & Certifications

  • Certifications cETL, ETL
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Are these all keyed alike?

    Question Asked By: June 25, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Yes they are.

  • Are these cabinets are keyed alike

    Question Asked By: June 04, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Yes

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan

Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan

Item #: WB249385TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Global Industrial™ Storage Steel Cabinet For Workbench, 17-1/4"W x 20"D, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant