Global Industrial
Model # :WBB3138316
Global Industrial Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
✓ Robust shelf capacity of up to 300 lbs
✓ 3-point locking system
You deserve the best value on the market for industrial cabinet storage, therefore the Global Industrial™ Steel Storage Cabinet with Recessed Handle is a no-brainer solution for your business. The metal storage cabinet features a recessed handle with 3-point locking system and reinforced shelves that adjust on 1-1/4" increments. Ideal for storing office and industrial supplies, these steel storage cabinets are easy to assemble, with steel box formed doors for added strength. 3-point locking system with 5/16" thick locking rod adds strength and rigidity. Recessed locking handle with 2 keys for safety and security. Includes 4 height adjustable shelves with 300 lb. shelf capacity. Reinforced shelves adjust at 1-1/4" increments. Durable powder coat finish. 1-Year Limited Warranty.
✓ 3-point locking system
You deserve the best value on the market for industrial cabinet storage, therefore the Global Industrial™ Steel Storage Cabinet with Recessed Handle is a no-brainer solution for your business. The metal storage cabinet features a recessed handle with 3-point locking system and reinforced shelves that adjust on 1-1/4" increments. Ideal for storing office and industrial supplies, these steel storage cabinets are easy to assemble, with steel box formed doors for added strength. 3-point locking system with 5/16" thick locking rod adds strength and rigidity. Recessed locking handle with 2 keys for safety and security. Includes 4 height adjustable shelves with 300 lb. shelf capacity. Reinforced shelves adjust at 1-1/4" increments. Durable powder coat finish. 1-Year Limited Warranty.
PRICE
$549.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Inside Width | 35-7/8 in |
| Inside Depth | 17 in |
| Inside Height | 65-1/2 in |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 300 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Recessed |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Description | Storage Cabinet |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 237635GYA |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |