Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB245001

MPN #: 66-244

Stronghold Heavy Duty Storage Cabinet, 12 Gauge, 72"W x 24"D x 78"H, Gray

Product Description
STRONG HOLD® EXTRA HEAVY DUTY
SOLID FRONT STORAGE CABINET

"Battleship" construction for lifetime durability Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.

Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$2,504.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height78 in
Weight733 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1525 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Manufacturers Part Number66-244
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold