Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB987877

Global Industrial™ Mobile Storage & Charging Cart for 36 iPads & Tablets, Putty, Unassembled

Product Description
iPad® MOBILE TABLET STORAGE & CHARGING CART by Global Industrial™

iPad® Cart Stores, Transports And Charges Up To 36 iPads® and Tablets

Features:
  • Keep up to 36 iPads®, tablets, smartphones or e-Readers charged and secure in this compact and versatile charging cart
  • Each slot measures 1-5/8"W x 12"D x 10-3/8"H and each divider is 7"D x 5-3/4"H
  • Made with all steel construction. Putty powder coated steel finish
  • A wide, non-skid top surface for supplies and equipment
  • Doors and panels are perforated to allow ventilation that helps prevent overheating
  • Doors are channel reinforced for extra strength and feature 3-point locking for security
  • Rear doors give easy access to electrical. Two 18-outlet 120V/15A power strips with 15-ft. cord included
  • Rubber corner bumpers protect walls and doorways from scratches
  • Rolls easily on 4" rubber casters (2 swivel with brakes, 2 rigid)
  • Easy assembly. Also available in fully-assembled unit (model# 987877PYA)
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$809.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
809.00
Buy 6 units - 10 units
769.00Save $40.00 (5%)
Buy 11+ units
745.00Save $64.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21 in
Height40 in
Weight Capacity350 lbs
Weight115 lbs
Cord Length15 ft.
Slot Dimensions1-5/8"W x 12"D x 10-3/8"H

Product Details

Lock TypeKeyed Lock
MaterialPowder Coated Steel
Number of Shelves2
Construction TypeUnassembled
Device Capacity Range31-40
Manufacturers Part Number987877
Number of Outlets36
BrandGlobal Industrial
TypeCharging Cart
ColorBeige
Amperage15 A
Casters4" Rubber Casters (2 Locking)
Number of Doors4
Voltage120 V
Description36-Device Mobile Charging Cart
Max Device Capacity36
FunctionCharge/Secure
Outlet TypeAC
Base TypeMobile
Device CompatibilityTablets, iPads

Warranty

Warranty1 yr