Treston ESD Stack Bin, 4-1/8"W x 6-1/2"L x 2-15/16"H, Black, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Treston ESD stacking bins provide safe, organized storage for sensitive electronic components in static-controlled environments. Made from conductive materials, the bins help prevent the buildup of static electricity, protecting parts from electrostatic discharge during storage and handling.
The open-front design allows workers to easily see and access stored items, improving picking speed and reducing handling time. Bins can be placed on workbenches, carts, or shelves, and most models can be mounted on bin rails or racks for flexible workstation organization.
The open-front design allows workers to easily see and access stored items, improving picking speed and reducing handling time. Bins can be placed on workbenches, carts, or shelves, and most models can be mounted on bin rails or racks for flexible workstation organization.
PRICE
$31.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-1/8 in |
| Height | 2-15/16 in |
Product Details
| Style | Stacking |
| Type | Stack Bin |
| Material | ESD Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | SBS4-1015-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |