Treston ESD Picking Bin, 2-3/4"W x 6-5/16"L x 2-3/4"H, Black, 60/Case
Write a Review
|
Questions & Answers (0)
Product Description
Treston ESD picking bins provide organized, static-safe storage for electronic components and small parts used in assembly and production environments. Made from conductive materials, the bins help prevent the buildup of static electricity, protecting sensitive components from electrostatic discharge during handling and storage.
The bins stack securely and are designed to fit metric shelving systems, workbenches, and storage racks. They can also be mounted on bin rails or benchtop racks for easy access directly at the workstation. A specially shaped front edge and rounded inner corners make it easier and faster to pick small components.
Ideal for highly repetitive picking tasks. All of the inner faces are rounded and the front has a distinctive sloping design which facilitates picking. Bins can be hung on the wall on bin rails or mounted on workbench bin rails.
The bins stack securely and are designed to fit metric shelving systems, workbenches, and storage racks. They can also be mounted on bin rails or benchtop racks for easy access directly at the workstation. A specially shaped front edge and rounded inner corners make it easier and faster to pick small components.
Ideal for highly repetitive picking tasks. All of the inner faces are rounded and the front has a distinctive sloping design which facilitates picking. Bins can be hung on the wall on bin rails or mounted on workbench bin rails.
PRICE
$379.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 2-3/4 in |
| Height | 2-3/4 in |
Product Details
| Type | Picking Bin |
| Color | Black |
| Temperature Tolerance | -40 to + 131 °F |
| Style | Picking |
| Material | ESD Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 60 |
| Manufacturers Part Number | 30-1L-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |
Warranty
| Warranty | 5 Years |