Shuter® Plastic Mesh Folding Container, 21-1/2"L x 14-3/4"W x 10-7/8"H, 70 lb. Capacity, Black - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Plastic Mesh Folding Container 21-1/2"L x 14-3/4"W x 10-7/8"H Black, Black
Set up or disassemble in seconds. Provides flexibility in high use areas great for kiting, shop supplies, manufacturing and home use. Folds flat for condense storage when not in use.
Set up or disassemble in seconds. Provides flexibility in high use areas great for kiting, shop supplies, manufacturing and home use. Folds flat for condense storage when not in use.
PRICE
$164.75 Sold in packages of 5 / $32.95 ea
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 14-3/4 in |
| Height | 10-7/8 in |
| Size (L x W x H) | 21-1/2 x 14-3/4 x 10-7/8 in |
| Inside Length | 19-3/4 in |
| Inside Width | 13 in |
| Inside Height | 10-1/4 in |
| Weight Capacity | 70 lbs |
| Weight | 3 lbs |
| Collapsed Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Black |
| Style | Mesh Wall |
| Lid | No |
| Capacity | 1.5 ft³ |
| Material | Plastic |
| Casters Included | No |
| Manufacturers Part Number | 1010268 |
| Stack and/or Nest | Stack |
| Brand | Shuter |