Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234433

MPN #: SNT180BL

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 18"L x 11"W x 6"H, Blue - Pkg Qty 6

Product Description
The SNT180 Genuine Stack and Nest Tote are suitable for storing and transporting a variety of items and can be reused.

Features:
  • Heavy-duty, tough totes are reliable
  • Totes can also be placed on dunnage platform to keep stored goods off the floor
  • To save storage space, totes can be stacked on top of each other
  • 18"L x 11"W x 6"H
  • 0.50 cu. ft. capacity
  • Color: Blue
  • Made in USA
  • Priced per each, 6 each per carton


PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height6 in
Inside Length16 in
Inside Width10 in
Inside Height5-7/8 in
Inside Top Length16 in
Inside Top Width10 in
Inside Bottom Length15-1/4 in
Inside Bottom Width9-3/8 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorBlue
LidNo
Capacity0.5 ft³
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberSNT180BL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems