Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234474

MPN #: SNT230BL

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 23-1/2"L x 19-1/2"W x 13"H, Blue - Pkg Qty 3

Product Description
The SNT230 Genuine Stack and Nest Tote is very reliable, heavy duty container that can be used to store and transport valuable items.

Features:
  • Container can be reused
  • Suitable for storage and transportation of goods
  • Can store valuable items and keep them secured
  • Container is designed to be stacked on other containers to save storage space
  • When not in use, container can be nested into other containers
  • 23-1/2"L x 19-1/2"W x 13"H
  • 2.60 cu. ft. capacity
  • Color: Blue
  • Made in USA
  • Priced per each, 3 each per carton


PRICE
$116.85  Sold in packages of 3 / $38.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width19-1/2 in
Height13 in
Inside Length20-7/8 in
Inside Width18-1/8 in
Inside Height12-7/8 in
Inside Top Length20-7/8 in
Inside Top Width18-1/8 in
Inside Bottom Length19-1/2 in
Inside Bottom Width16-7/8 in
Weight8 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorBlue
LidNo
Capacity2.6 ft³
MaterialPolypropylene
Package Quantity3
Manufacturers Part NumberSNT230BL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems