Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234451

MPN #: SNT190BL

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 19-1/2"L x 15-1/2"W x 10"H, Blue - Pkg Qty 6

Product Description
The SNT190 Genuine Stack and Nest Totes can be used to store and transport valuable goods. When used with a lid the totes can be stacked. Without a lid, the totes can nest. Either way this tote is a great space saving item.

Features:
  • Heavy-duty, tough totes are reliable
  • Totes can also be placed on dunnage platform to keep stored goods off the floor
  • 19-1/2"L x 15-1/2"W x 10"H
  • 1.20 cu. ft. capacity
  • Color: Blue
  • Made in USA
  • Priced per each, 6 each per carton


PRICE
$132.00  Sold in packages of 6 / $22.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width15-1/2 in
Height10 in
Inside Length17 in
Inside Width14-1/2 in
Inside Height9-7/8 in
Inside Top Length17 in
Inside Top Width14-1/2 in
Inside Bottom Length16 in
Inside Bottom Width13-1/4 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorBlue
LidNo
Capacity1.2 ft³
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberSNT190BL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems