Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234444

MPN #: SNT185RD

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 18"L x 11"W x 9"H, Red - Pkg Qty 6

Product Description
The SNT185 Genuine Stack and Nest Tote is a dependable product that can be used to store and transport valuable goods.

Features:
  • Heavy-duty, tough totes are reliable
  • Totes can also be placed on dunnage platform to keep stored goods off the floor
  • To save storage space, totes can be stacked on top of each other when using a lid. Without a lid, the bins will nest
  • 18"L x 11"W x 9"H
  • 0.76 cu. ft. capacity
  • Color: Red
  • Made in USA
  • Priced per each, 6 each per carton


PRICE
$100.50  Sold in packages of 6 / $16.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height9 in
Inside Length16 in
Inside Width10 in
Inside Height8-7/8 in
Inside Top Length16 in
Inside Top Width10 in
Inside Bottom Length15-1/8 in
Inside Bottom Width9-1/8 in
Weight3 lbs
Size18 x 11 x 9

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorRed
LidNo
Capacity0.76 ft³
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberSNT185RD
Stack and/or NestStack & Nest
BrandQuantum Storage Systems