Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234483

MPN #: SNT240BL

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 23-1/2"L x 15-1/2"W x 12"H, Blue - Pkg Qty 3

Product Description
The SNT240 Genuine Stack and Nest Tote is a reusable, heavy duty container that can be ordered with optional lid snaps to keep stored items secured.

Features:
  • Container is very dependable and can be used to store valuable items
  • Container is designed to be stacked on other containers to save storage space
  • When not in use, container can be nested into other containers
  • 23-1/2"L x 15-1/2"W x 12"H
  • 1.70 cu. ft. capacity
  • Color: Blue
  • Made in USA
  • Priced per each, 3 each per carton


PRICE
$116.85  Sold in packages of 3 / $38.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width15-1/2 in
Height12 in
Inside Length20-7/8 in
Inside Width14-1/4 in
Inside Height11-7/8 in
Inside Top Length20-7/8 in
Inside Top Width14-1/4 in
Inside Bottom Length19-5/8 in
Inside Bottom Width13 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorBlue
LidNo
Capacity1.7 ft³
MaterialPolypropylene
Package Quantity3
Manufacturers Part NumberSNT240BL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems