Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234502

MPN #: QUS220CL

Quantum Storage® Plastic Hang & Stack Bin, 7-3/8"L x 4-1/8"W x 3"H, Clear - Pkg Qty 24

Product Description
The QUS220CL Clear-View Ultra hang and stack bin can be used to organize your inventory and is made using injection molded tri-clear polypropylene.

Features:
  • 7-3/8"L x 4-1/8"W x 3"H
  • Back and side grips allow for easy carrying and handling
  • Built in rear hangar allows bin to hang from louvered panels or rails
  • Clear bin makes products easy to identify
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Molded-in Label Holder
  • Autoclavable up to 250°F and resistant to extreme cold/li>
  • (1) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 24


PRICE
$45.60  Sold in packages of 24 / $1.90 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width4-1/8 in
Height3 in
Inside Length6-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.3 lbs
Size7-3/8 x 4-1/8 x 3

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots1
MaterialPolypropylene
Package Quantity24
Manufacturers Part NumberQUS220CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems