Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234531

MPN #: QUS255BL

Quantum Storage® Plastic Hang & Stack Bin, 16"L x 11"W x 8"H, Blue - Pkg Qty 4

Product Description
The QUS255 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory. It is made using injection molded polypropylene and has an open hopper front that gives easy access to stored items.

Features:
  • 16"L x 11"W x 8"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (3) Divider slot
  • Molded-in Label Holder
  • Color: Blue
  • Made in USA
  • Must be purchased in multiples of 4


PRICE
$76.00  Sold in packages of 4 / $19.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width11 in
Height8 in
Inside Length15-1/8 in
Inside Width10 in
Inside Height7-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight3 lbs
Size16 x 11 x 8

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
Number of Divider Slots3
MaterialPolypropylene
Package Quantity4
Manufacturers Part NumberQUS255BL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems