Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234528

MPN #: QUS270YL

Quantum Storage® Plastic Hang & Stack Bin, 18"L x 16-1/2"W x 11"H, Yellow - Pkg Qty 3

Product Description
The QUS270 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory. It is made using injection molded polypropylene and has an open hopper front.

Features:
  • 18"L x 16-1/2"W x 11"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (3) Divider slot
  • Molded-in Label Holder
  • Color: Yellow
  • Made in USA
  • Must be purchased in multiples of 3


PRICE
$80.85  Sold in packages of 3 / $26.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width16-1/2 in
Height11 in
Inside Length17-1/8 in
Inside Width14-3/4 in
Inside Height10-1/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight5 lbs
Size18 x 16-1/2 x 11

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots3
MaterialPolypropylene
Package Quantity3
Manufacturers Part NumberQUS270YL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems