Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234425

MPN #: QUS224BK

Quantum Storage® Plastic Hang & Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Black - Pkg Qty 12

Product Description
The QUS224 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory. It is made using injection molded polypropylene.

Features:
  • 10-7/8"L x 4-1/8"W x 4"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$41.04  Sold in packages of 12 / $3.42 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width4-1/8 in
Height4 in
Inside Length10-1/4 in
Inside Width3-3/16 in
Inside Height3-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.6 lbs
Size10-7/8 x 4-1/8 x 4

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS224BK
Stack and/or NestHang & Stack
BrandQuantum Storage Systems