Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234540

MPN #: QUS230YL

Quantum Storage® Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Yellow - Pkg Qty 12

Product Description
The QUS230 Ultra stack and hang bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene plastic and is tough and durable.

Features:
  • 10-7/8"L x 5-1/2"W x 5"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Yellow
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$48.00  Sold in packages of 12 / $4.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width5-1/2 in
Height5 in
Inside Length10-1/4 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.8 lbs
Size10-7/8 x 5-1/2 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots1
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS230YL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems