Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234501

MPN #: QUS250CL

Quantum Storage® Plastic Hang & Stack Bin, 14-3/4"L x 16-1/2"W x 7"H, Clear - Pkg Qty 6

Product Description
The QUS250CL Clear-View Ultra hang and stack bin has an open hopper front for easy access to products. It can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Features:
  • 14-3/4"L x 16-1/2"W x 7"H
  • Back and side grips for make it easy to move around
  • Built in rear hanger allows bin to hang from louvered panels or rails
  • Clear bin means that products are easy to identify
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Molded-in Label Holder
  • Autoclavable up to 250°F and resistant to extreme cold
  • (3) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$78.00  Sold in packages of 6 / $13.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width16-1/2 in
Height7 in
Inside Length14 in
Inside Width14-3/4 in
Inside Height6-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight3 lbs
Size14-3/4 x 16-1/2 x 7

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots3
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberQUS250CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems