Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234553

MPN #: QUS236CL

Quantum Storage® Polypropylene Ultra Hang & Stack Bin, 7-3/8"L x 11"W x 3"H, Clear - Pkg Qty 8

Product Description
The QUS236CL Clear-View Ultra Hang and Stack Bin can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Features:
  • 7-3/8"L x 11"W x 3"H
  • Back and side grips for make it easy to move around
  • Built in rear hanger allows bin to hang from louvered panels or rails
  • Clear bin means that products are easy to identify
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Molded-in Label Holder
  • Autoclavable up to 250 ° F and resistant to extreme cold
  • (3) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 8


PRICE
$82.00  Sold in packages of 8 / $10.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width11 in
Height3 in
Inside Length6-3/4 in
Inside Width10-1/8 in
Inside Height2-13/16 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight1 lbs
Size7-3/8 x 11 x 3

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots3
MaterialPolypropylene
Package Quantity8
Manufacturers Part NumberQUS236CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems