Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB239609RD

MPN #: QUS241RED

Quantum Storage® Plastic Hang & Stack Bin, 13-5/8"L x 8-1/2"W x 6"H, Red - Pkg Qty 12

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.

Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.

PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8 in
Width8-1/2 in
Height6 in
Size (L x W x H)13-5/8 x 8-1/2 x 6 in
Inside Length12-1/2 in
Inside Width6-3/4 in
Inside Height5-3/8 in
Stacked Weight Capacity80 lbs
Weight Capacity60 lbs
Weight0.6 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorRed
SeriesPremium
Number of Divider Slots1
MaterialPlastic
Package Quantity12
Manufacturers Part NumberQUS241RED
Stack and/or NestHang & Stack
BrandQuantum Storage Systems
Number of Stacks6

Compliance & Certifications

CertificationsFDA Compliant