Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234436

MPN #: QUS239BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Black - Pkg Qty 6

Product Description
The QUS239BR Recycled Ultra stack and hang bin is made from 100% recycled post-consumer, high density polypropylene. It is available at a more economical price.

Features:
  • Is not susceptible to rust or corrosion
  • Has built in rear hanglock that allows it to hang from louvered panels and rails
  • Ideal for organizing and arranging your stock
  • Dimensions: 10-3/4"L x 8-1/4"W x 7"H
  • Has back and side molded handles to ease handling
  • Comes with molded in front label slot
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$67.50  Sold in packages of 6 / $11.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width8-1/4 in
Height7 in
Inside Length10 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size10-3/4 x 8-1/4 x 7

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity6
Manufacturers Part NumberQUS239BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems