Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234507

MPN #: QUS235BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 10-7/8"L x 11"W x 5"H, Black - Pkg Qty 6

Product Description
The QUS235BR Recycled Ultra stack and hang bin is made from 100% recycled post-consumer, high density polypropylene.

Features:
  • Does not rust or corrode
  • Has built in rear hanglock that allows it to hang from louvered panels and rails
  • Ideal for organizing and arranging your inventory
  • Dimensions: 10-7/8"L x 11"W x 5"H
  • Has back and side handles
  • Comes with molded in front label slot
  • Anti-slide lock
  • (3) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$61.50  Sold in packages of 6 / $10.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width11 in
Height5 in
Inside Length10-1/4 in
Inside Width10 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size10-7/8 x 11 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots3
MaterialRecycled Polypropylene
Package Quantity6
Manufacturers Part NumberQUS235BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems