Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234500

MPN #: QUS230BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Black - Pkg Qty 12

Product Description
The QUS230BR Recycled Ultra stack and hang bin is made from 100% recycled post-consumer, high density polypropylene.

Features:
  • Will not rust or corrode even after long periods of use
  • Has built in rear hanger that allows it to be used with louvered panels and rails
  • Ideal for organizing your inventory
  • Dimensions: 10-7/8"L x 5-1/2"W x 5"H
  • Has back and side handles
  • Comes with molded in front label slot
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$56.76  Sold in packages of 12 / $4.73 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width5-1/2 in
Height5 in
Inside Length10-1/4 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.8 lbs
Size10-7/8 x 5-1/2 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity12
Manufacturers Part NumberQUS230BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems