Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234497

MPN #: QUS250BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 14-3/4"L x 16-1/2"W x 7"H,Black - Pkg Qty 6

Product Description
The QUS250BR Recycled Ultra hang and stack bin is made from 100% recycled post-consumer, high density polypropylene.

Features:
  • Will not rust or corrode
  • Tough and durable design
  • Has built in rear hanglock allowing it to be used with louvered panels and rails
  • Ideal for organizing your inventory
  • Dimensions: 14-3/4"L x 16-1/2"W x 7"H
  • Has back and side grips that make it easy to carry
  • Comes with molded in front label slot to aid product identification
  • Open hopper front provides quick access to stored items
  • Anti-slide lock
  • (3) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$99.00  Sold in packages of 6 / $16.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width16-1/2 in
Height7 in
Inside Length14 in
Inside Width14-3/4 in
Inside Height6-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight4 lbs
Size14-3/4 x 16-1/2 x 7

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots3
MaterialRecycled Polypropylene
Package Quantity6
Manufacturers Part NumberQUS250BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems