Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234492

MPN #: QUS240BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 14-3/4"L x 8-1/4"W x 7"H, Black - Pkg Qty 12

Product Description
The QUS240BR Recycled Ultra stack and hang bin is made from 100% recycled post-consumer, high density polypropylene.

Features:
  • Tough and durable design
  • Resistant to rust and corrosion
  • Has built in rear hanglock allowing it to be used with louvered panels and rails
  • Ideal for organizing your inventory
  • Dimensions: 14-3/4"L x 8-1/4"W x 7"H
  • Has back and side grips that make it easy to transport
  • Comes with molded in front label slot to aid product identification
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$138.00  Sold in packages of 12 / $11.50 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width8-1/4 in
Height7 in
Inside Length14 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size14-3/4 x 8-1/4 x 7

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity12
Manufacturers Part NumberQUS240BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems