Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234429

MPN #: QUS210BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Black - Pkg Qty 24

Product Description
The QUS210BR Recycled ultra hang and stack bin is manufactured from 100% post-consumer, high density polypropylene.

Features:
  • Open hopper front gives easy access to stored items
  • Comes with molded in front label slot
  • Has built in rear full width hanger to hang on louvered panels and bench racks
  • Extra wide stacking ledge ensures stability for high stacking
  • Has back and side grips that make it easy to carry
  • Dimensions: 5-3/8"L x 4-1/8"W x 3"H
  • Can be used to stored wide variety of products
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 24


PRICE
$37.20  Sold in packages of 24 / $1.55 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Width4-1/8 in
Height3 in
Inside Length4-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.3 lbs
Size5-3/8 x 4-1/8 x 3

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity24
Manufacturers Part NumberQUS210BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems