Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234562

MPN #: QUS221BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 9-1/4"L x 6"W x 5"H, Black - Pkg Qty 12

Product Description
The QUS221BR Recycled ultra hang and stack bin is manufactured from 100% post-consumer, high density polypropylene.

Features:
  • Open hopper front gives easy access to stored items
  • Comes with molded in front label slot
  • Has built in rear full width hanger to hang on louvered panels and bench racks
  • Extra wide stacking ledge ensures stability for high stacking
  • Has back and side grips that make it easy to carry
  • Dimensions: 9-1/4"L x 6"W x 5"H
  • Can be used to stored wide variety of products
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$47.52  Sold in packages of 12 / $3.96 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width6 in
Height5 in
Inside Length8-1/2 in
Inside Width5-1/8 in
Inside Height4-1/2 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.6 lbs
Size9-1/4 x 6 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity12
Manufacturers Part NumberQUS221BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems