Quantum® Storage Systems Wire Shelving Units provide a durable, versatile storage solution for organizing supplies, equipment, inventory, and materials in commercial, industrial, healthcare, foodservice, laboratory, retail, and warehouse environments. Constructed from heavy-duty steel wire, these shelving units deliver exceptional strength, stability, and long-lasting performance for demanding daily applications. The open-wire design promotes maximum airflow, product visibility, and light penetration while helping reduce dust accumulation and simplify cleaning. Adjustable shelves can be repositioned in 1-inch increments, allowing users to customize storage space for items of various sizes. Available in multiple shelf sizes, finishes, and configurations, these shelving systems offer flexible organization to meet a wide range of storage requirements. Ideal for stockrooms, distribution centers, kitchens, medical facilities, and manufacturing operations, Quantum® Storage Systems Wire Shelving Units maximize vertical storage capacity, improve workflow efficiency, enhance organization, and deliver dependable, professional-grade performance for everyday storage and material handling applications.
Quantum® 6 Shelf Chrome Slant Shelving, 48"W x 24"D x 74"H, 16 Hulk Containers, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,209.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Slanted Wire |
| Shelf Capacity | 450 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 16 |
| Style | Hulk Container |
| Finish | Chrome |
| Number of Shelves | 6 |
| Material | Steel |
| Bin Color | Yellow |
| Manufacturers Part Number | WRSL6-74-2448-953YL |
| Stack and/or Nest | Stacking |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |