Features:
- 5 slanted shelves
- 2 horizontal shelves
- Shelf (W & L): 18" x 36"
- 48 storage bins: QSB103
- Bin dimensions: 17-7/8" x 4-1/8" x 4"
- Outer dimensions: 18" x 36" x 63" (W" x L" x H")
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Slanted Wire |
| Shelf Capacity | 450 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 48 |
| Style | Economy Shelf Bin |
| Finish | Chrome |
| Number of Shelves | 7 |
| Material | Steel |
| Bin Color | Blue |
| Manufacturers Part Number | WRS-7-103BL |
| Stack and/or Nest | Nesting |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |