Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796166

MPN #: WR7-92080RD

Quantum® 7 Shelf Chrome Bin Shelving, 48"W x 18"D x 74"H, 24 Dividable Grid Containers, Red

Product Description
The WR7-92080 wire shelving system with dividable grid containers has a chrome finish and comes complete with 24 DG92080 bins, four posts and seven shelves.

Features:
  • Can be used to store small, medium and large parts
  • Using the optional WR-00H kit, unit can be made mobile
  • Containers can be configured with multiple compartments to suit personal requirements
  • Wire shelving has a chrome finish and can be used in dry environments


PRICE
$939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins24
StyleDividable Grid Containers
FinishChrome
Number of Shelves7
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR7-92080RD
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited