Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796057

MPN #: WR6-954CL

Quantum® 6 Shelf Chrome Bin Shelving, 36"W x 24"D x 74"H, 10 Hulk Containers, Clear

Product Description
The WR6-954CL Clear-View Hulk Complete Wire Package consists of six shelves, four posts and 10 QUS954CL clear bins.

Features:
  • Clear bins increase the visibility of the stored contents
  • Containers can be used to accommodate large and bulky products
  • Open hopper front makes it easy to access the products in the bins
  • Wire shelving has all-welded construction and extra wire trussing to increase strength
  • Can be transformed into mobile unit using the optional WR-00H kit


PRICE
$879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins10
StyleHulk Container
FinishChrome
Number of Shelves6
MaterialSteel
Bin ColorClear
Manufacturers Part NumberWR6-954CL
Stack and/or NestStacking
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited