Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796199

MPN #: WR5-700CL

Quantum® 5 Shelf Chrome Bin Shelving, 42"W x 18"D x 74"H, 8 Giant Stack Containers, Clear

Product Description
The WR5-700CL Clear Giant Stack Container Wire Shelving System - Complete package is made up of 5 shelves and has 8 QGH700CL bins.

Features:
  • Chrome shelving unit is ideal for use in dry storage environments
  • Bins are waterproof and will not rust or corrode
  • Make unit mobile with WR-00H kit
  • Bins are clear
  • Unit features an all-welded construction which incorporates wire trussing
  • Each shelf has an 800 lb capacity
  • Open hopper bins provide quick access to stored items


PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins8
StyleGiant Stack Containers
FinishChrome
Number of Shelves5
MaterialSteel
Bin Color FamilyClear
Manufacturers Part NumberWR5-700CL
Stack and/or NestStacking
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited