Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796193

MPN #: WR8-240BK

Quantum® 8 Shelf Chrome Bin Shelving, 36"W x 14"D x 74"H, 28 Ultra Stack & Hang Bins, Black

Product Description
The WR8-240 Wire Shelving Shelf Bin System - Complete Wire Package is made up of 8 shelves and has 28 QU240 bins.

Features:
  • Chrome shelving unit is ideal for use in dry storage environments
  • Bins are waterproof and will not rust or corrode
  • Make unit mobile with WR-00H kit
  • Bins can be purchased in red, blue and yellow
  • Unit features an all-welded construction which incorporates wire trussing
  • Each shelf has an 800 lb capacity
  • Open hopper bins provide quick access to stored items


PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins28
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves8
MaterialSteel
Bin Color FamilyBlack
Manufacturers Part NumberWR8-240BK
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited