Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3795938

MPN #: WR8-239IV

Quantum® 8 Shelf Chrome Bin Shelving, 36"W x 12"D x 74"H, 28 Ultra Stack & Hang Bins, Ivory

Product Description
The WR8-239 giant open hopper wire shelving system is easy to assemble and comes complete with eight shelves, four posts and 28 QUS239 bins.

Features:
  • Package is economical and can be used to store parts and spares
  • Bins can be acquired in blue, yellow, green, ivory and black
  • Optional windows and dividers can be used to maximize the storage space
  • Dividers can be ordered to create compartments for separating the stored contents
  • Unit can be transformed in to a mobile system using the optional WR-00H kit and non-marking donut bumper


PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins28
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves8
MaterialSteel
Bin Color FamilyIvory
Manufacturers Part NumberWR8-239IV
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited