Features:
- Comes with 36 DG93030 containers
- Unit dimensions: 22-1/2" x 17-1/2" x 3"
- These containers allow for multiple compartment configurations within each bin
- Unit may be made mobile with the addition of the WR-00H mobile kit
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 36 |
| Style | Dividable Grid Containers |
| Finish | Chrome |
| Number of Shelves | 12 |
| Material | Steel |
| Bin Color | Red |
| Manufacturers Part Number | WR12-93030RD |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |