Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3795827

MPN #: WR12-106BL

Quantum® 12 Shelf Chrome Bin Shelving, 36"W x 24"D x 74"H, 55 Economy Shelf Bins, Blue

Product Description
The WR12-106 shelf Bin Wire Shelving System is a complete package consisting of a heavy-duty and high grade shelving unit with a selection of bins made from polypropylene.

Features:
  • Unit comes with 55 QSB106 bins
  • Dimensions: 24"D x 36"W x 74"H
  • Offers an economical high density storage system that provides easy visibility to stored contents
  • Bins can be purchased in blue, green, ivory, red, yellow and black
  • The shelving unit can be made mobile with the WR-00H mobile kit
  • Unit comes with 12 shelves


PRICE
$1,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins55
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorBlue
Manufacturers Part NumberWR12-106BL
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited