Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796383

MPN #: WR74-2448-110105BL

Quantum® 12 Shelf Chrome Bin Shelving, 48"W x 24"D x 74"H, 110 Economy Shelf Bins, Blue

Product Description
The WR74-2448-110105 high density wire system is delivered with bins, 74" posts and 12 shelves.

Features:
  • Comes with 110 QSB105 bins
  • Each shelf has a load capacity of 800lbs
  • Bins can be acquired in blue, green, ivory, red, yellow, black and clear
  • Open hopper front on bins will make products easily accessible
  • Increased product visibility
  • Label holder present
  • WR-00H mobile kit will transform unit into a transportable storage system
  • Caster kit is non-marring
  • Shelves have all-welded construction and extra wire trussing to increase strength


PRICE
$1,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins110
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorBlue
Manufacturers Part NumberWR74-2448-110105BL
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited