Hastings Rectangular Poly Stock Tank, Gray, 96"L x 84"W x 28-1/6"H, 750 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Hastings Poly Stock Tank HPSQ70208 Rectangular 750 Gallon 96"L x 84"W x 28-1/6"H - Gray
This is the most rugged poly tank on the market. It features a closed-lip design that is incredibly strong and won't buckle to crowding livestock. Each tank is made of FDA food-grade high density virgin polyethylene so tanks won't rust or corrode. This tank is resistant to feedlot acids and resistant to UV damage. 2 foot tanks have a screw-in drain plug and all tanks come standard in gray. 3/4" NPT drain plug insert included. All Hastings poly tanks come with a 3 year warranty on material and workmanship.
All tank sizes are nominal. Most sizes are nested in small, medium, and large to optimize freight expense.
This is the most rugged poly tank on the market. It features a closed-lip design that is incredibly strong and won't buckle to crowding livestock. Each tank is made of FDA food-grade high density virgin polyethylene so tanks won't rust or corrode. This tank is resistant to feedlot acids and resistant to UV damage. 2 foot tanks have a screw-in drain plug and all tanks come standard in gray. 3/4" NPT drain plug insert included. All Hastings poly tanks come with a 3 year warranty on material and workmanship.
All tank sizes are nominal. Most sizes are nested in small, medium, and large to optimize freight expense.
PRICE
$729.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 84 in |
| Height | 28-1/6 in |
| Outside Top Length | 96 in |
| Outside Top Width | 84 in |
| Outside Bottom Length | 75-5/16 in |
| Outside Bottom Width | 64-7/8 in |
| Weight | 140 lbs |
| Discharge Spout Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Stock Tank |
| Color | Gray |
| Style | Square |
| Capacity | 750 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | HPSQ70208 |
| Stack and/or Nest | Nestable |
| Brand | Hastings |
Warranty
| Warranty | 3 yr |