discount codeFree shipping over 300

Applied at checkout

12"D X 24"L Extra Support Shelf - Clear - Pkg Qty 6

12"D X 24"L Extra Support Shelf - Clear - Pkg Qty 6

Item #: WBB386552

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $191.70 / Pkg of 6

Quantity

Popular item in this category

Set Of 3 Beveled Edge Slant Shoe Risers - Clear - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$138.00

Customers Also Viewed

12"D x 24"L Extra Support Shelf - Clear

Used to display medium and heavy weight merchandise items, including hard and soft lines. Vertical ribs add additional support. Our HP line of impact-resistant displays uses a unique multi-polymer material that reduces loss due to damage while maintaining its acrylic-like color and clarity. Wherever usable, HP will provide both low cost and long life to any program.

Product Specifications

  • WIDTH INCHES--
  • DEPTH INCHES12
  • COLORClear
  • BRANDEconoco
  • HEIGHT INCHES--
  • CLASSAcrylic Shelves, Trays And Bins
  • CATEGORYAcrylic & Glass Displays
  • LENGTH INCHES24
  • LINESlatwall
  • UNITS IN PACKAGE6
  • MANUFACTURERS PART NUMBERHP/ESS2412
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12"D X 24"L Extra Support Shelf - Clear - Pkg Qty 6

12"D X 24"L Extra Support Shelf - Clear - Pkg Qty 6

Item #: WBB386552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top