Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :T9FB1639771

MPN #: 1785

Triton Products Storability LocBoard Wall Mount Storage System, Steel, 33"W x 63"H

Product Description
Storability® modular wall storage is the ideal way to store and organize large and heavy items securely on a wall in the maintenance room, factory floor, shop or any area that requires heavy-duty dependable storage. Includes many accessories to accommodate hard to store items that goes well beyond wire shelf storage. Storability® accessories lock on to the frame keeping items secure. Each accessory is easy to install and change position. Storability® accessory items will never fall off when your items are being removed or returned to their place. Each Storability® modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change.

System Includes:
  • (1) 33" top track
  • (2) 3 part vertical hang rails
  • (1) 31" wide x 15" deep wire shelf
  • (1) 31" combination rail
  • (3) hanging bins
  • (3) heavy-duty hooks
  • (1) LocBoard steel pegboard
  • (11) commercial hook assortment
  • (1) 31" wire basket and all required hardware
PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth16 in
Height63 in
Weight Capacity375 lbs
Weight45.5 lbs

Product Details

Assembly RequiredYes
TypeModular Wall System
ColorGray
Number of Bins3
Capacity500Lbs.
IncludesMounting Hardware
MaterialSteel
Package Quantity1
Manufacturers Part Number1785
BrandTriton Products

Warranty

WarrantyLimited Lifetime