discount codeFree shipping over 300

Applied at checkout

10"W x 4"D Injection Molded Styrene Shoe Shelf - Clear - Pkg Qty 100

10"W x 4"D Injection Molded Styrene Shoe Shelf - Clear - Pkg Qty 100

Item #: WBB386518

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.47 ea.

Price: $247.00 / Pkg of 100

Quantity

Popular item in this category

10"W x 4"D Injection Molded Styrene Shoe Shelf W/ Sign Slot - Clear - Pkg Qty 100

Usually ships in 3 to 6 days

(1)

$155.00

Customers Also Viewed

4" x 10" Injection Molded Styrene Shoe Shelf - Clear

Cost effective styrene shelf primarily used to display a shoe. Can also be used to display small, light to medium weight items such as: electronics (phones, palm pilots and calculators); Beauty Supplies (cosmetics, fragrances, etc.); and general merchandise (book and music accessories).

Product Specifications

  • WIDTH INCHES10
  • DEPTH INCHES4
  • COLORClear
  • HEIGHT INCHES--
  • BRANDEconoco
  • CLASSAcrylic Shoe Shelves
  • CATEGORYAcrylic & Glass Displays
  • LINEGridwall
  • MANUFACTURERS PART NUMBERJGR410/ST
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10"W x 4"D Injection Molded Styrene Shoe Shelf - Clear - Pkg Qty 100

10"W x 4"D Injection Molded Styrene Shoe Shelf - Clear - Pkg Qty 100

Item #: WBB386518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top