Take 15% off your entire order!

Offer applied at checkout

Azar Displays 556206, Large Tray, 11-3/4"W x 5-7/8"D x 2"H - Pkg Qty 4

Azar Displays 556206, Large Tray, 11-3/4"W x 5-7/8"D x 2"H - Pkg Qty 4

Item #: WBB2322028

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.95 ea.

Price: $295.80 / Pkg of 4

Save $14.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Azar Displays 556206, Large Tray, 11-3/4"W x 5-7/8"D x 2"H

Large deluxe tray measures 11.75"D x 5.875"D x 2"H. Inside dimension measures 11.1875"W x 5.25"D x 1.625"H. Made of top quality 5/16" thick crystal styrene.

Product Specifications

  • WIDTH INCHES11-3/4
  • DEPTH INCHES5-7/8
  • COLORClear
  • CONSTRUCTIONStyrene
  • HEIGHT INCHES2
  • BRANDAzar Displays
  • UNITS IN PACKAGE4
  • MANUFACTURERS PART NUMBER556206
  • WEIGHT LBS11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 556206, Large Tray, 11-3/4"W x 5-7/8"D x 2"H - Pkg Qty 4

Azar Displays 556206, Large Tray, 11-3/4"W x 5-7/8"D x 2"H - Pkg Qty 4

Item #: WBB2322028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant