2-Tier Handbag Rack w/ 8 Arms - Rectangular Tubing - Chrome
|
Questions & Answers (0)
Product Description
2-Tier Handbag Rack w/ 8 Arms - Rectangular Tubing - Chrome
Entire rack is rectangular tubing with the inner adjustable uprights and arms measuring 1/2"X1-1/2". Handbag rack has eight (8) arms with seven (5) hooks on each arm. Includes four (4) twist-on arms with hooks to create two tiers.
Entire rack is rectangular tubing with the inner adjustable uprights and arms measuring 1/2"X1-1/2". Handbag rack has eight (8) arms with seven (5) hooks on each arm. Includes four (4) twist-on arms with hooks to create two tiers.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 22.5 in |
| Height | 4 in |
Product Details
| Type | 2-Tier Handbag Rack |
| Class | Accessory Racks |
| Finish | Chrome |
| Line | Handbag Racks |
| Manufacturers Part Number | K88 |
| Brand | Econoco |