Take 15% off your entire order!

Offer applied at checkout

Azar Displays 600324-BLK, C Channel, 24"W x 1/4"D x 3"H

Azar Displays 600324-BLK, C Channel, 24"W x 1/4"D x 3"H

Item #: WBB2322158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Azar Displays 600324-BLK, C Channel, 24"W x 1/4"D x 3"H

C-Channel can be used with our pegs in pegboards or slatwall

Product Specifications

  • BRANDAzar Displays
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER600324-BLK
  • INSERT SIZE24"W x 3"D
  • WIDTH INCHES24
  • DEPTH INCHES1/4
  • COLORBlack
  • DESCRIPTIONNameplate
  • MOUNT TYPEAdhesive Tape
  • HEIGHT INCHES3
  • TYPEC-Channel
  • STYLEAdhesive
  • MATERIALStyrolux
  • MANUFACTURERS PART NUMBER600324-BLK
  • WEIGHT LBS0.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $3.12 with this comparable product

Azar Displays 600312-BLK, C Channel, 12"W x 1/4"D x 3"H

Item #: B2322216

Not Yet Rated

Usually ships in 5 to 8 days

$3.08

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 600324-BLK, C Channel, 24"W x 1/4"D x 3"H

Azar Displays 600324-BLK, C Channel, 24"W x 1/4"D x 3"H

Item #: WBB2322158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant