discount codeFree shipping over 300

Applied at checkout

3" Heavy Duty Blade Bracket For 1/2" X 1-1/2" Rectangular Tubing - Chrome - Pkg Qty 25

3" Heavy Duty Blade Bracket For 1/2" X 1-1/2" Rectangular Tubing - Chrome - Pkg Qty 25

Item #: WBB387199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.91 ea.

Price: $72.75 / Pkg of 25

Quantity

Popular item in this category

3" Blade Bracket For 1/2" X 1-1/2" Rectangular Tubing - Chrome - Pkg Qty 25

Usually ships in 3 to 6 days

Not Yet Rated

$84.75

Customers Also Viewed

3" Heavy Duty Blade Bracket for 1/2" x 1-1/2" Rectangular Tubing - Chrome

For use with heavy duty .125" thick slotted standards with 1/2" slots on 1" centers. Comparable to Garcy Corp. "Bonus "Line or Capital's "B" Line brackets.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY25
  • CLASSBeacon Line
  • CATEGORYPerimeter Hardware
  • STYLEBlade
  • LENGTH INCHES3
  • TYPEBracket
  • LINEBrackets
  • MANUFACTURERS PART NUMBERSLT/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Heavy Duty Blade Bracket For 1/2" X 1-1/2" Rectangular Tubing - Chrome - Pkg Qty 25

3" Heavy Duty Blade Bracket For 1/2" X 1-1/2" Rectangular Tubing - Chrome - Pkg Qty 25

Item #: WBB387199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top