Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB2373171

MPN #: PSC2WH

Econoco, Pipeline Gloss White Costumer

Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Pipes come in gloss white finish. The 6" faceout makes this costumer ideal for showcasing one high-end garment or for use in a dressing room. Constructed from heavy duty 1-1/4" diameter plumbing pipe in a gloss white finish, this 26 lb. rack includes four 2" casters, 2 locking and 2 non-locking for easy mobility. Upright has two piece construction which allows the product to fit in a smaller box and save money on shipping costs. The costumer is sturdy enough to support winter-weight garments easily.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width21 in
Height60 in
Weight Capacity20 lbs

Product Details

TypePipeline Fixtures
MaterialHeavy Duty 1-1/4" Diameter Plumbing Pipe
DescriptionFreestanding Pipeline Costumer
ColorWhite
Manufacturers Part NumberPSC2WH
CastersYes
BrandEconoco

Warranty

Warranty1 year against defects