YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

U" Flange For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 200

U" Flange For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 200

Item #: WBB387189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.60 ea.

Price: $320.00 / Pkg of 200

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

"U" Flange for 1" & 1-1/16" Round Tubing - Chrome

Used to mount tubing to the wall for industrial, commercial and residential use. Screws not included.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • CLASSTubing And Accessories
  • CATEGORYPerimeter Hardware
  • STYLE"U" Type
  • LINEAccessories
  • MANUFACTURERS PART NUMBERUF8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

O" Flange For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 200

Item #: B387441

Not Yet Rated

Usually ships in 3 to 6 days

$298.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U" Flange For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 200

U" Flange For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 200

Item #: WBB387189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant